Abbotsford
HOFPTHW362424GF

HOFFMAN PTHW362424GF Door window steel 36.3x23.62x24.02"

Price $5,021.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHW362424GF
Documents Documents

Description

PROTEK™ Doors made of 16-gauge; wall and center sections made of 14-gauge steel. Integral top with two 6 inch fans powered by 120 VAC via cord with standard NEMA plug, provide 230 CFM of airflow. Window made of 0.25 inch safety glass. Rack angles with 10-32 tapped holes per EIA universal standards are made of 12-gauge plated steel. Incoming air filter made of expanded aluminium. M6 door and body ground studs are masked from paint. Twenty 10-32 rack angle equipment mounting screws included with cabinet. Foam-in-place gasket made of durable polyurethane. Inline thermostat turns fans on when temperature exceeds 30°C.


Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section

Solid door provides complete physical and visual protection

Integral top solar/drip shield

Two thermostatically controlled, long-life, high-performance fans mounted into top

Window door, made of .25-inch scratch-resistant safety glass and mechanically fastened, provides visual monitoring of internal equipment while maintaining equipment protection

All seams are fully welded and ground smooth

Perforated, vented base with internal, expanded metal, serviceable filter

Door, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet

Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet

Key-locking wing knob provides access control to the cabinet; two keys are included with each cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Type Data Networking Wall Mounted Cabinets Width 23.62 in
Depth 24.02 in Height 36.3 in
NEMA Rating 1 Indoor, electrical protection Rack Units 19
Material Steel Finish Lt Gray
Color Lt Gray Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E61997, Solid Door: Type 3R, Window Door: Type 1, NEMA / EEMAC: Type 1 or 3R, IEC 60529, IP30 or IP 32
Application Networking, Storage and Data Center; Controls and Drives UPC 783510236540

Packages

1 - UNIT - 1