Description
Universal Network Zone System; 24" x 36"; mild steel enclosure; for two industrial switches; includes (16) Cat 6 UTP copper patch cords and jacks, (4) MM LC fiber uplink patch cords with (6) adaptors, redundant power supplies and (2) maintenance-free UPS's
Specifications
| Brand Name | Panduit | Sub Brand | IndustrialNet™ |
| Type | Universal Network Zone Enclosure | Width | 24 in |
| Depth | 11.6 in | Height | 36 in |
| Mounting Type | Wall Mount | Material | Steel |
| Color | Gray | UPC | 613056395497 |
Packages
| 1 - UNIT - 1 |