Abbotsford
HOFP19DR1US

HOFFMAN P19DR1US Drawer rack-mount 1-unit steel 15.86x13.78x1.69"

Price $852.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19DR1US
Documents Documents

Description

SOLID; WIDTH 16.14 INCH; STEEL; RAL 7030 GRAY TEXTURED; INSIDE MOUNTING; USED ON INTEGRAL STEEL BOX, 19 INCH W RACK; HOFFMAN[R] BRAND; DEPTH 17.72 INCH


19-inch rack mounted, securing to the front surface of rack angles (sold separately); mounting hardware supplied

Integral box contains the drawer and protects surrounding internal equipment

Drawer extends 13 inches (330 mm) on ball bearing slides

Front includes handle and key lock

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Networking Accessories Width 20.00 in
Height 5.00 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510700805

Packages

1 - UNIT - 1