Description
SOLID; WIDTH 16.14 INCH; STEEL; RAL 7030 GRAY TEXTURED; INSIDE MOUNTING; USED ON INTEGRAL STEEL BOX, 19 INCH W RACK; HOFFMAN[R] BRAND; DEPTH 17.72 INCH
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Drawer | Type | Networking Accessories |
| Capacity | 150 lb | Width | 20.00 in |
| Height | 5.2 in | Material | Steel |
| Series | P20 | Mounting Type | Rack |
| Locking Type | Key | Color | RAL 7035 Light Gray |
| Finish | Textured Polyester Powder Paint | For Use With | 19 in Rack Angle Mounting Mounts to the Front Surface of the Rack Angles |
| Includes | Mounting Hardware | Standards | RoHS Compliant |
| Application | Controls and Drives | UPC | 783510706401 |
Packages
| 1 - UNIT - 1 |