Description
TOP OF DRAWER MOUNTED RAL 7035 LIGHT GRAY TEXTURED WRITING SURFACE; USED ON EC1/EC2/P30/P31 SERIES ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Writing Surface | Type | Shelves, Drawers, Keyboard Compartments |
| Width | 16.25 in | Height | 16.14 in |
| Material | Steel | Series | P20 |
| Mounting Type | Rack | Color | RAL 7035 Light Gray |
| Finish | Textured Polyester Powder Paint | For Use With | ProLine Rack Angle Mounted 19 in Drawer |
| Standards | RoHS Compliant | Application | Controls and Drives |
| UPC | 783510706500 |
Packages
| 1 - UNIT - 1 |