Abbotsford
HOFCIP47

HOFFMAN CIP47 19 inch 47U Mounting Profile, Zinc Plated Mild Steel

Price $414.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIP47
Documents Documents

Description

19-inch equipment can be easily fitted in floor standing enclosures when these profiles are used. This Mounting Profile 19-Inch 47U, CIP, CIP47 item measures 2102x45x29mm with a material of Mild Steel finish Zinc Plated.


Description: Full height mounting profiles to achieve 482.6 mm (19") mounting requirements on all sides. Fully adjustable in depth.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 86.99 in Width 1.77 in
Depth 1.14 in Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510458591

Packages

1 - UNIT - 1