Abbotsford
HOFA72RP24F5

HOFFMAN A72RP24F5 Rack mount angle steel 61.2x2.2x1.9in

Price $515.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72RP24F5
Documents Documents

Description

Rack mounting angles for free-stand enclosures, type 12 and type 4 and one-door free-stand fiberglass enclosures, type 4X. Pairs of full-length or half-length rack mounting angles are available for mounting 19 inch (483 mm) and 24 inch (610 mm) rack-mounted equipment. Type RP rack mounting angles are 10 gauge steel with mounting holes tapped #10-32 thread and spaced per EIA standard RS-310-D universal spacing. Angles and mounting hardware are plated. All mounting hardware is furnished.


Type RP rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Angles and mounting hardware are plated

All mounting hardware is furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Rack Angle Size fits 72.06x24.06 in
Material Mild Steel Type L-Shape
Application Controls and Drives, Corrosive Environments, Power Distribution UPC 783510214203

Packages

1 - UNIT - 1