Abbotsford
HOFA72RP24F6

HOFFMAN A72RP24F6 Angle rack-mounting L-style steel plated 1.94x31.5"

Price $326.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72RP24F6
Documents Documents

Description

RACK MOUNTED 31.5 INCH L X 2.25 INCH D L-STYLE HALF LENGTH ZINC PLATED 14 GAUGE STEEL ANGLE; USED ON A30/A4L/A17 SERIES NEMA 4/4X/12 24 INCH X 72 INCH FREE STANDING ENCLOSURE; HOFFMAN[R] BRAND; RP MODEL; RACK SIZE 19 INCH


Type RP rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Angles and mounting hardware are plated

All mounting hardware is furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Size fits 72.06x24.06 in Material Steel
Type Mounting Accessories Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510214302

Packages

1 - UNIT - 1