Abbotsford
HOFDFB410F

HOFFMAN DFB410F FLOOR BRUSH

Price $431.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFB410F
Documents Documents

Description

2-Piece Flush-Mount Floor Brush Kit with Cover provides a pass-through while effectively sealing air. This 2-Piece Flush-Mount Floor Brush Kit with Cover, DFB410F item measures 4.00x10.00 inches with a material of Plastic colored Black.


Use Flush-Mount Floor Brush Kit with removable brush and solid cover for new installations

Install two kits when large bundles of cables are needed

Removable back brush allows floor tile removal without disconnecting cables

There's no need for an oversized cutout because the removable back brush allows large connectors to pass through the grommet

Removable solid safety cover allows installation of the grommet during the construction phase and eliminates the risk of injury by stepping through the grommet opening

OSHA jobsite standards require open holes in floor panels to be covered

NEC, UL and NEMA require safety covers and cable protection against sharp edges

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cooling Material Plastic
Color Black Finish Matte
Application Networking, Storage and Data Center UPC 783510187071

Packages

1 - UNIT - 1