Abbotsford
HOFDFB57F

HOFFMAN DFB57F FLR BRSH, W/CVR 5X7 PLAS,BLK

Price $471.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFB57F
Documents Documents

Description

Flush-Mount Floor Brush with Cover Two-Stage Sealing provides pass-through effectively sealing air. This Flush-Mount Floor Brush Kit 1-Piece, DFB57F item measures 5.00x7.00 inches with a material of ABS colored Black.


Blocks up to 90 percent of cold air leakage around power and data cables

Flush mounts provide a low profile and grommet to raised-floor panel cutouts (required by NEC and NFPA)

Surface mount provides an easy-to-use retrofit to existing raised-floor cutouts

Adjustable flush mount provides an extra-large cable capacity and can be cut to size to fit the application

Overlapping bristles conform around data and power cables to minimize air leakage through raised floor and improve overall data center cooling efficiency

Reduction of cold air loss through raised-floor plenums helps to increase under floor static pressure

Cover provides protection during build out

Smooth, rounded low-profile flush mount edges protect cables from sharp raised-floor edges

Two-piece surface mount and adjustable floor brush kits have self-sticking adhesive to expedite installation

Raised-floor tiles need not be removed for installation

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Cooling Material Plastic
Color Black Finish Matte
Application Networking, Storage and Data Center UPC 783510187088

Packages

1 - UNIT - 1