Description
PROLINE G2 Adjustable Rack-Mounting Rails allow 19-in. Rack Angles to be positioned anywhere within the modular enclosure frame. Includes two right-hand and two left-hand mounting rails. 12 gauge (2.5 mm) steel. Mounting hardware is included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Internal Mounting for ProLine Industrial Enclosures | Length | 17.50 in |
| Width | 3.82 in | Height | 2.87 in |
| Material | Steel | Color | Unpainted |
| Finish | Plated | Application | Controls and Drives; Power Distribution |
| UPC | 783510318932 |
Packages
| 1 - UNIT - 1 |