Abbotsford
HOFP2GD4

HOFFMAN P2GD4 Door bar grid strap f/400mm frame 12.1"

Price $111.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2GD4
Documents Documents

Description

The PRO LINE G2 Door Bar Grid Straps are used to mount accessories to the door. Straps mount to the door bar. Load rating: 100 lbs (45.4 kg). 16 gauge (1.5 mm), mild steel.


Straps mount to the door bar

Load rating: 100 lbs. (45.4 kg)

16 gauge (1.5 mm), mild steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Door Bar Grid Strap Mounting Door
Material 16 ga Mild Steel Type External Mounting for ProLine Industrial Enclosures
Load Capacity 100 lb Dimensions 12.1 in
Color/Finish Plated For Use With 400 mm Frame Door Bar
Application Controls and Drives, Power Distribution UPC 783510319021

Packages

1 - UNIT - 1