Description
Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Mounting hardware included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine G2 |
| Item Name | Equipment Guide | Material | 14 ga Mild Steel |
| Type | Shelves, Drawers, Keyboard Compartments | Series/Model | P40 |
| Color/Finish | Plated | Mounting Type | Rack |
| Dimensions | 625 mm L x 1.9 mm T | For Use With | 800 mm D Frames |
| Includes | Mounting Hardware | Application | Controls and Drives |
| UPC | 783510350543 |
Packages
| 1 - UNIT - 1 |