Abbotsford
HOFPMKPF

HOFFMAN PMKPF Panel mounting hardware steel 1.77x1.69x2.19"

Price $59.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMKPF
Documents Documents

Description

Panel mounting hardware, For additional side mounting, Used for applications requiring more support in the center or bottom of the subpanel, Required if the enclosure will be tipped in transit or if the panel is not located at the bottom of the enclosure on the glide blocks.


Plated steel bracket secures to center of full-height mounting subpanel and frame or grid strap, providing additional support

Required if the enclosure will be tipped in transit or if the panel is not located at the bottom of the enclosure on the glide blocks.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Panel Mounting Hardware Material Steel
Type Panels and Panel Accessories Dimensions 45 mm W x 56 mm D x 43 mm H
Application Used for Applications Requiring More Support in the Center or Bottom of the Subpanel, Required if the Enclosure Will be Tipped in Transit or if the Panel is not Located at the Bottom of the Enclosure on the Glide Blocks UPC 783510892807

Packages

1 - UNIT - 1