Abbotsford
HOFPBARA9

HOFFMAN PBARA9 MODULAR ENCLOSURE RACK MOUNTING RAIL

Price $306.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PBARA9
Documents Documents

Description

Mounting rails allow rack angles to be positioned anywhere within the ProLine frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand mounting rails. Mounting hardware is included.


Furnished in set of four, two right-hand and two left-hand; mounting hardware included

Constructed of 12 gauge conductive steel; items ending in 'B' are RAL 9005 black

Rails mount depth-wise (front-to-back)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size fits 900mm deep in Material Steel
Type Internal Mounting for ProLine Industrial Enclosures Application Controls and Drives
UPC 783510346997

Packages

1 - UNIT - 1