Description
Frame Accessory Brackets mount directly to the ProLine frame and are used in place of rack angles to mount rack accessories such as shelves and pull-out shelves. Frame Accessory Brackets are furnished in sets of four. Mounting hardware is included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Frame Accessory Bracket | Size | fits 700mm wide in |
| Material | Steel | Type | Rack and Grid/Rail System |
| Color/Finish | Galvanized | For Use With | 700 mm Wide ProLine Frame |
| Includes | Mounting Hardware | Application | Controls and Drives |
| UPC | 783510670801 |
Packages
| 1 - UNIT - 1 |