Abbotsford
HOFPGH3S9

HOFFMAN PGH3S9 Strap grid steel 3-row hole 29.21"

Price $260.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH3S9
Documents Documents

Description

29.21 INCH L 3 ROW RECTANGULAR HOLE WITH 25 MM SPACING PATTERN YELLOW ZINC CHROMATE 14 GAUGE STEEL GRID STRAP; USED ON P20 SERIES 900 MM D MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size 742x75mm Material Steel
Type Internal Mounting for ProLine Industrial Enclosures Application Controls and Drives; Power Distribution
UPC 783510905903

Packages

1 - UNIT - 1