Abbotsford
HOFPGH1S7

HOFFMAN PGH1S7 Strap grid steel 1-row hole 21.34"

Price $176.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH1S7
Documents Documents

Description

21.34 INCH L 1 ROW RECTANGULAR HOLE WITH 25 MM SPACING PATTERN YELLOW ZINC CHROMATE 14 GAUGE STEEL GRID STRAP; USED ON P20 SERIES 700 MM D MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Internal Mounting for ProLine Industrial Enclosures Material Steel
Color Unpainted Length 29.25 in
Width 5.50 in Thickness 1.9 mm
Application Power Distribution; Controls and Drives UPC 783510904609

Packages

1 - UNIT - 1