Abbotsford
HOFPGH1S9

HOFFMAN PGH1S9 Strap grid one-row steel 29.21"

Price $197.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH1S9
Documents Documents

Description

Grid straps are 14 gauge plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25 mm centers. Grid Straps are available with either 1 row or 3 rows of holes and are furnished in pairs. Mounting hardware to attach grid straps to the frame or to other Grid Straps is included. Can be mounted front-to-back horizontally across the bottom or sides of the PROLINEā„¢ frame. Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the PROLINE frame. Can be mounted vertically between horizontally mounted grid straps.


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grid Strap Size 742x25mm
Number of Holes 1 Mounting Horizontal
Material 14 ga Steel Type 1-Row
Hole Size 25 mm Dimensions 29.21 x 0.95 in
Color/Finish Galvanized For Use With ProLine™ Frame
Includes Mounting Hardware Application Controls and Drives, Power Distribution
UPC 783510904807

Packages

1 - UNIT - 1