Abbotsford
HOFPRA1918TH

HOFFMAN PRA1918TH Angle rack U-shape steel square 38-unit 19x66.52"

Price $380.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PRA1918TH
Documents Documents

Description

66.52 INCH H SQUARE HOLE RACK ANGLE; USED ON BULLETIN P20 MODULAR ENCLOSURE; PROLINE[R] BRAND


Furnished in pairs

Tapped-Hole Rack Angles are constructed from 12 gauge conductive steel, while Square-Hole Rack Angles are 14 gauge conductive steel; U-shaped, channel construction

Tapped-Hole Rack Angles have 10-32 threaded holes; Square-Hole Rack Angles are designed to accept metric or English cage nuts. Comply with ANSI/EIA RS-310-D rack mounting standards.

Rack Angles fit directly into 600-mm wide frames; other widths require Frame Reducing Brackets or Adjustable Rack-Mounting Rails (sold separately).

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size fits 1800mm Material Steel
Type Rack and Grid/Rail System Application Controls and Drives
UPC 783510649104

Packages

1 - UNIT - 1