Abbotsford
HOFPRA1920TP

HOFFMAN PRA1920TP Rack angle steel tapped hole 73.5x1.8x1.5in

Price $483.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PRA1920TP
Documents Documents

Description

U-shaped rack angles are available in square-hole and tapped hole designs. Tapped rack angles are 12 gauge plated steel with 10-32 tapped holes. Square-hole rack angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19 inch. Rack angles are fixed directly into a 600 mm wide enclosure frame. To mount 19 inch rack angles in 700 or 800 mm wide frames, use frame reducing brackets.


Furnished in pairs

Tapped-Hole Rack Angles are constructed from 12 gauge conductive steel, while Square-Hole Rack Angles are 14 gauge conductive steel; U-shaped, channel construction

Tapped-Hole Rack Angles have 10-32 threaded holes; Square-Hole Rack Angles are designed to accept metric or English cage nuts. Comply with ANSI/EIA RS-310-D rack mounting standards.

Rack Angles fit directly into 600-mm wide frames; other widths require Frame Reducing Brackets or Adjustable Rack-Mounting Rails (sold separately).

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Angle Size fits 2000mm
Material Steel Type U-Shape, 42 U
For Use With 19 in Rack Angles Mounting in 700 or 800 mm Wide Frames Application Controls and Drives
UPC 783510649906

Packages

1 - UNIT - 1