Abbotsford

HOFFMAN PSF6 PARTIAL SWING FRAME 600MM, 700

Price $1,324.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSF6
Documents Documents

Description

This 19-in. Partial Swing-Out Rack Frame is used when a smaller, medium-duty swing-out frame is desired. Light-weight rack equipment fits nicely into this 800-mm tall swing-out frame, providing 90 degrees of rotation and increased accessibility.


Side hinge brackets are used to mount the swing frame, allowing free access above and below the swing frame

Used with any height enclosure and hinged on the right or left

Furnished with hinges, two quarter-turn latches and mounting hardware

Complies with ANSI/EIA RS-310-D rack mounting standards:

Swing-Out Rack Frame assemblies are supplied with mounting supports; Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights

Swing-out mounting supports mount to inside of frame at any vertical location

Mounting supports and swing-out frame can be located at a variable depth using grid straps; swing is reduced when located at a depth other than front mounted

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Frame Type Partial, Swing-Out
Length 33.25 in Width 22.50 in
Height 4.50 in Material Steel
Color/Finish Light Gray For Use With ProLine 600 mm W Modular Enclosures
Application Controls and Drives UPC 783510999506

Packages

1 - UNIT - 1