Abbotsford
HOFPTR12

HOFFMAN PTR12 TRANSFORMER RAILS (2)

Price $330.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTR12
Documents Documents

Description

Transformer Rails are used to mount heavy components and transformers in the bottom of an enclosure.


Commonly installed side-to-side in the frame

Includes four M10 clamping nuts and bolts to attach equipment to rails

Rails slotted to fit the integral mounting holes in the frame

All mounting hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Other Internal Accessories Length 44.65 in
Width 5.00 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510459697

Packages

1 - UNIT - 1