Abbotsford
HOFPTRA24S

HOFFMAN PTRA24S ProTek Rack Angle 24 in Lx

Price $213.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTRA24S
Documents Documents

Description

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA24S item measures 21.00 12U with a material of Steel finish Plated.


The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product

The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Item Name Rack Angle Type Square Punched
Length 24 in Width 5.90 in
Height 21 in Thickness 2.66 mm
Material Steel Finish Plated
For Use With ProTek Single and Double Hinged Enclosures Application Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center
UPC 783510237738

Packages

1 - UNIT - 1