Abbotsford
HOFPTRA48T

HOFFMAN PTRA48T ProTek® Rack Angle 26-Rack Unit, Tapped Hole 45.57 in L

Price $699.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTRA48T
Documents Documents

Description

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Tapped, PTRA48T item measures 45.50 26U with a material of Steel finish Plated.


The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product

The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek®
Item Name Rack Angle Material Steel
Type 26-Rack Unit, Tapped Hole Dimensions 45.57 in L
Color/Finish Plated For Use With 48 in Tall Cabinet
Application Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510237769

Packages

1 - UNIT - 1