Abbotsford
HOFCP5620

HOFFMAN CP5620 ENCLOSURE DOOR PANEL

Price $355.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP5620
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP5620 item fits 56.00x20.00 inch Enclosure with a material of Mild Steel colored White.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Sub Brand Concept
Type Non-Reversing Height 1.50 in
Width 18.75 in Material Mild Steel
Color White Finish Powder Coated
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510237844

Packages

1 - UNIT - 1