Abbotsford
HOFD19BPT2RU

HOFFMAN D19BPT2RU PNL 19IN 2RU BLK PLAS QTY 10

Price $290.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:D19BPT2RU
Documents Documents

Description

Tool-less (Snap-in) Blanking Panels for 19-in. Racks ensure proper airflow to rack equipment. This Tool-less (Snap-in) Blanking Panel for 19-in. Racks, D19BPT2RU item fits 2RU with a material of Plastic colored Black.


The Tool-less (Snap-in) Blanking Panels provide tool-less installation and ensures proper airflow to equipment

They are made of UL approved thermal plastic and may be used with tapped or square EIA universal spaced rack mounting angles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Rack Panel Type 2U
Height 4.30 in Width 8.60 in
Material Plastic Color Black
Finish Matte For Use With 19 in Racks
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510166946

Packages

1 - UNIT - 1