Abbotsford
HOFPPP96G

HOFFMAN PPP96G Sub-panel partial cond steel 32.8x20.8in PROLINE

Price $493.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP96G
Documents Documents

Description

PROLINEā„¢ partial sub-panel are of 12 gauge steel, have flanges on four sides. Panels can be positioned vertically in 25 mm increments and also can be positioned at any depth in 25 mm increments using the optional grid straps. Conductive sub-panels are unpainted galvanized steel. All necessary mounting hardware is included.


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Mounting Subpanels and Accessories Height 3.00 in
Width 25.00 in Material Conductive
Color Gray Finish Galvanized
Application Controls and Drives; Power Distribution UPC 783510144821

Packages

1 - UNIT - 1