Abbotsford
HOFACSHELF1212SS

HOFFMAN ACSHELF1212SS Hoffman Folding Shelf Mounting Accessories Stainless Steel

Price $1,571.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ACSHELF1212SS
Documents Documents

Description

Folding shelf supports instruments and test equipment used to install and maintain electrical components in an enclosure. ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINEā„¢). Automatically locks in the horizontal position when raised. When not in use, the shelf folds down and projects only 1 inch (25 mm) from the mounting surface. Constructed of 304 stainless steel with a brushed finish. Maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a Hoffman enclosure.


Maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a HOFFMAN enclosure

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Folding Shelf Type Mounting Accessories
Size 12.00 x 12.00 in Material Stainless Steel
Finish Brushed Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510164652

Packages

1 - UNIT - 1