Abbotsford
HOFESH19KBM

HOFFMAN ESH19KBM Hoffman Shelf Networking Accessories Steel 5-1/4 in Hx 17.38 in Wx 15.1 in D Black

Price $498.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESH19KBM
Documents Documents

Description

Shelf designed to accommodate a monitor and keyboard in an ergonomically engineered design. Shelf mounts to front flange of open-frame rack. Can mount in a cabinet if rack angles are adjusted back for door clearance. Uses 3-unit of rack space. 19 and 23 inch rack versions. Steel with textured black finish. Load rating: 200 lb.


The Steel Keyboard/Monitor Shelf is designed to accommodate a monitor and keyboard in an ergonomically engineered design

The shelf mounts to the front flange of an open-frame rack but can mount in a cabinet if the rack angles are adjusted back for door clearance

It uses 3U of rack space, has 19- and 23-inch rack versions and is load rated for 200 lb. (91 kg)

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Shelf Type Networking Accessories
Rack Units 3 Height 5-1/4 in
Width 17.38 in Depth 15.1 in
Material Steel Color Black
Finish Textured Load Capacity 200 lb
Mounting Rack Series/Model DACCY
For Use With 19 in Rack Standards RoHS Compliant
Application Designed to Accommodate a Monitor and Keyboard UPC 783510352691

Packages

1 - UNIT - 1