Description
Single-sided solid-steel shelf. Solid shelf mounts to either front or rear flange of open-frame rack. Uses 3U of rack space. Steel with textured black finish.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Shelf | Type | Solid, Single Sided |
| Material | Steel | Color | Black |
| Finish | Textured Black | For Use With | 19 in Rack |
| Application | Networking, Storage and Data Center | UPC | 783510352493 |
Packages
| 1 - UNIT - 1 |