Description
SINGLE SIDED SHELF, 19 3U ALUMINUM
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Shelf | Type | Single-Sided, Solid |
| Size | 18.31 in W x 15 in D x 5-1/4 in H x 0.09 in T | Material | Aluminum |
| Finish | Brushed | Application | Networking, Storage and Data Center |
| UPC | 783510102470 |
Packages
| 1 - UNIT - 1 |