Description
SHELF, DOUBLE-SIDED FITS 19 IN. LAN R. STEEL/BLACK
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Shelf | Type | Double Sided, Solid Style |
| Rack Units | 3 | Height | 4.85 in |
| Width | 19 in | Depth | 10-1/2 in |
| Material | Steel | Color | Black |
| Finish | Textured Polyester Powder Paint | Load Capacity | 300 lb |
| Mounting | Front or Rear Flange | Series/Model | DACCY |
| For Use With | 19 in Rack | Standards | RoHS Compliant |
| Application | Networking, Storage and Data Center | UPC | 783510218690 |
Packages
| 1 - UNIT - 1 |