Abbotsford
HOFESHDHDA19

HOFFMAN ESHDHDA19 SHELF,19 DBL SIDE HD,AL

Price $477.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESHDHDA19
Documents Documents

Description

Double-Sided, Solid Aluminum, Heavy Duty Shelf mounts on each side of an open frame rack. This Double-Sided Solid Heavy Duty Shelf 4U, ESHDHDA19 item finish Brushed with a material of Aluminum.


The Double-Sided, Solid Aluminum, Heavy Duty Shelf mounts on open-frame rack. It consists of two shelves mounted on each side of the open-frame rack to form a double-sided shelf

It is a heavier duty version of the regular aluminum shelf solution, but contains the lightweight properties of an aluminum construction

It uses 4U rack space with a maximum load rating of 150 lb. (68.0 kg) per side, 300 lb. (136.1 kg) total

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 10.25 in
Width 12.25 in Material Aluminum
Finish Brushed Application Networking, Storage and Data Center
UPC 783510102517

Packages

1 - UNIT - 1