Abbotsford
HOFESHVA23

HOFFMAN ESHVA23 VENTED SHELF, ADJUSTABLE, 23 I

Price $282.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESHVA23
Documents Documents

Description

Adjustable Steel Vented Shelf fits on an open frame rack supporting networking equipment. This Adjustable Vented Shelf, ESHVA23 item fits 23 in. with a material of Steel colored Black.


The Adjustable Steel Vented Shelf is adjustable from front to back in 25-mm increments

It is designed to support networking equipment within an open-frame rack

The shelf mounts to either the front or rear flange of an open-frame rack

The shelf's load rating is 60 lb. (27.2 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 2.50 in
Width 16.30 in Material Steel
Color Black Finish Painted
Application Networking, Storage and Data Center UPC 783510218393

Packages

1 - UNIT - 1