Abbotsford
HOFSHTH0808

HOFFMAN SHTH0808 TELESCOPIC HD SHELF 800X800

Price $1,896.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHTH0808
Documents Documents

Description

Telescopicshelves provide further mounting possibilities that can pull out from the enclosure. This Telescopic Shelf Hd, SHTH, SHTH0808 item measures 50x670x750mm with a material of Mild Steel, finish Zinc Plated.


Description: For easy access to installed equipment. Mounted directly to the enclosure's frame with integrated handle. Reversed mounting possible.

Material: 2 mm zinc plated steel.

Maximum load: 1000 N.

Pack quantity: 1 ventilated shelf and 1 pair of telescopic slides with mounting accessories.

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 1.97 in Width 26.38 in
Depth 29.53 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application Stationary Machinery and Equipment Outside Factory UPC 783510528218

Packages

1 - UNIT - 1