Abbotsford
HOFP19SH68B

HOFFMAN P19SH68B Shelf adjustable solid steel black 16.68x17.32x30.71"

Price $460.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19SH68B
Documents Documents

Description

RECTANGULAR SHAPE; STEEL MATERIAL; 19.685 INCH LENGTH; 30.7087 INCH WIDTH; 1.7322 INCH HEIGHT; BLACK COLOR; FOR USE WITH/FITS 19 INCH RACK; NUMBER OF SHELVES 1; 15 LB SHIPPING WEIGHT


The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles

The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement

There are both solid and vented models available

They fit 19- or 23-inch rack spacing and require only 1U of rack space

Please note the load rating is for 150 lb. (68 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Material Steel
Color Black Finish Black
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510479091

Packages

1 - UNIT - 1