Abbotsford
HOFP23SHP68

HOFFMAN P23SHP68 SLIDINGSHELF 23' RACK 17' PULL

Price $878.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P23SHP68
Documents Documents

Description

The Rack-Mount Sliding Shelf allows easy access to shelf-mounted devices. The shelf is 16-gauge steel with 12-gauge steel supports. The shelf mounts to the front surface of front and back rack angles. When mounted directly to a frame, load rating is 150 lb. (68 kg) with four rack angle mountings and 75 lb. (34 kg) with front rack angle mounting. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.


Shelf is 16-gauge steel with 12-gauge steel supports

Mounts to the front surface of front and back rack angles

Load rating is 150 lb. (68 kg) with four rack angles mounted directly to frame verticals; load rating reduced to 75 lb. (34 kg) with front rack angle mounting only

Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately

Specifications

Brand Name Hoffman Sub Brand ProLine
Type 3-Row Rack Units 2
Height 4.50 in Width 18.38 in
Material Mild Steel Color Light Gray
Finish Powder Coat Application Controls and Drives
UPC 783510304362

Packages

1 - UNIT - 1