Description
The PROLINE G2 Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. 16-gauge (1.5 mm) steel. Painted polyester powder paint; RAL 7035 Light Gray. Custom colors available.
Specifications
| Brand Name | Hoffman | Type | Shelves, Drawers, Keyboard Compartments |
| Height | 3.00 in | Width | 12.00 in |
| Depth | 12.1 in | Material | Steel |
| Color | Gray | Finish | Powder Coat |
| Application | Controls and Drives; Power Distribution | UPC | 783510308841 |
Packages
| 1 - UNIT - 1 |