HOFFMAN P2ASHF84 ProLine G2 Frame Shelve Shelves, Drawers, Keyboard Compartments 16 ga Steel 29.4 in Wx 16 in D RAL 7035 Textured Light Gray
Description
The PROLINE G2 Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. 16-gauge (1.5 mm) steel. Painted polyester powder paint; RAL 7035 Light Gray. Custom colors available.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine G2 |
| Item Name | Frame Shelve | Type | Shelves, Drawers, Keyboard Compartments |
| Height | 2.50 in | Width | 29.4 in |
| Depth | 16 in | Material | 16 ga Steel |
| Color | RAL 7035 Textured Light Gray | Finish | Polyester Powder Paint |
| Load Capacity | 400 lb | Mounting | Vertical Hole |
| Series/Model | P40 | For Use With | 800 x 400 mm Frame |
| Application | Controls and Drives; Power Distribution | UPC | 783510308919 |
Packages
| 1 - UNIT - 1 |