Abbotsford
HOFP2ASHP6

HOFFMAN P2ASHP6 Frame printer shelf painted light gray 600mm

Price $1,345.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ASHP6
Documents Documents

Description

The PROLINE G2 Frame Printer Shelf mounts directly to a modular frame and can be used for supporting a continuous feed printer or other applications where multiple pull-out shelves are desired. Lower shelves are vertically adjustable. The entire unit slides out 17 in. (431 mm) from the enclosure, allowing easy accessibility. Fits 600- or 800-mm wide frames that are 600 mm deep or greater. Painted polyester powder paint; RAL 7035 Light Gray.


Lower shelves are vertically adjustable

The entire unit slides out 17 in. (431 mm) from the enclosure, allowing easy accessibility

Fits 600- or 800-mm wide frames that are 600 mm deep or greater

White, polyester powder paint finish

Specifications

Brand Name Hoffman Type Shelves, Drawers, Keyboard Compartments
Height 3.00 in Width 20.00 in
Depth 19.9 in Material Steel
Color Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510308964

Packages

1 - UNIT - 1