Abbotsford

HOFFMAN PCC6 Compartment consolet steel keyboard storage 20.66"

Price $1,937.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCC6
Documents Documents

Description

SOLID; HEIGHT 6.89 INCH; WIDTH 23.3 INCH; 14 GAUGE STEEL; RAL 7035 GRAY TEXTURED POLYESTER POWDER PAINTED; OUTSIDE MOUNTING; USED ON PROLINE[R] P20 SERIES 600 MM W PC MODULAR ENCLOSURE; HOFFMAN[R] BRAND; DEPTH 17.46 INCH


Hinged door for easy access to compartment

Door support holds door open at 90 degrees

Two quarter-turn integral latches are incorporated into the front edge of steel compartment doors

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Accessory Front Options Height 6.89 in
Width 23.25 in Depth 17.46 in
Material Steel Color Light Gray
Finish Powder Coat Application Controls and Drives
UPC 783510412197

Packages

1 - UNIT - 1