Description
Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. Vented shelf allows for passive cooling of equipment.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Frame Shelve | Type | Vented |
| Height | 1.06 in | Width | 21.57 in |
| Depth | 15-3/4 in | Material | 16 ga Steel |
| Color | RAL 7035 Textured Gray | Finish | Polyester Powder Paint |
| Mounting | Vertical Hole | Series/Model | P20 |
| For Use With | 600 x 500 mm Frame | Standards | RoHS Compliant |
| Application | Controls and Drives; Power Distribution | UPC | 783510745400 |
Packages
| 1 - UNIT - 1 |