Description
VENTED; WIDTH 21.57 INCH; 14 GAUGE STEEL; TEXTURED GRAY; USED ON PROLINE[R] MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Frame Shelf | Type | Vented |
| Size | 21.57 x 19.68 x 1.06 in | Material | Steel |
| Color | Light Gray | Finish | Powder Coat |
| For Use With | 600 x 600 mm Enclosure | Application | Controls and Drives, Power Distribution |
| UPC | 783510745905 |
Packages
| 1 - UNIT - 1 |