Description
Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. Vented shelf allows for passive cooling of equipment.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Shelves, Drawers, Keyboard Compartments | Height | 3.00 in |
| Width | 20.75 in | Material | Steel |
| Color | Light Gray | Finish | Powder Coat |
| Application | Controls and Drives; Power Distribution | UPC | 783510764500 |
Packages
| 1 - UNIT - 1 |