Description
Vented frame shelf, 16 gauge steel finished, RAL 7035 textured grey polyester powder paint, This mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Frame Shelf | Type | Vented |
| Size | 748 mm W x 700 mm D x 27 mm H | Material | Steel |
| Color | RAL 7035 Textured Gray | Finish | Powder Coated |
| For Use With | 800 x 800 mm Enclosure | Application | Controls and Drives, Power Distribution |
| UPC | 783510764708 |
Packages
| 1 - UNIT - 1 |