Abbotsford
HOFPFSHP86

HOFFMAN PFSHP86 Shelf frame pull out steel grey 18.15x26.58x1.5"

Price $955.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFSHP86
Documents Documents

Description

Frame pull-out shelf, 16 gauge steel with 12 gauge steel supports, RAL 7035 textured grey polyester powder paint, The shelf mounts to the front and rear frame uprights, Allows easy access to shelf-mounted devices, 50kg load rating.


Shelf is 16 gauge steel, while supports are 12 gauge steel

RAL 7035 polyester powder paint, textured light gray

Shelf supports mount to the front and rear frame uprights

Load rating is 110lbs (50kg)

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Shelves, Drawers, Keyboard Compartments Height 2.00 in
Width 21.00 in Material Steel
Color Gray Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510162085

Packages

1 - UNIT - 1