Abbotsford
HOFPDCP2078GFP

HOFFMAN PDCP2078GFP PROLINE 2000X700X800 FAN PKGGR

Price $12,609.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PDCP2078GFP
Documents Documents

Description

Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinets with Fan Type 1, PDCP2078GFP item measures 2000x700x800mm with a material of Steel colored Gray.


Gasketed covers and air intake filters keep contaminants away

Removable filters can be cleaned to maintain optimal performance

Fan and filter package provides up to 600 CFM of filtered air to cool equipment

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Mobile base includes casters, levelers and gland plate

Levelers and anti-tip bracket secure cabinet to the floor

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Width 27.00 in
Depth 31.46 in Height 82.50 in
NEMA Rating 1 Indoor, electrical protection Rack Units 42
Material Steel Finish Powder Coat
Color Gray Standards EIA RS-310-D, UL508A Listed, Type 1, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 1, File No. E61997
Application Networking, Storage and Data Center UPC 783510153359

Packages

1 - UNIT - 1