Abbotsford
HOFPSC20610BFP

HOFFMAN PSC20610BFP PROLINE2000X600X1000 FAN PKGBK

Price $12,609.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC20610BFP
Documents Documents

Description

Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Fan/Filter Type 1, PSC20610BFP item measures 2000x600x1000mm with a material of Steel colored Black.


Gasketed covers and air intake filters keep contaminants away

Removable filters can be cleaned to maintain optimal performance

Fan and filter package provides up to 600 CFM of filtered air to cool equipment

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Mobile base includes casters, levelers and gland plate

Levelers and anti-tip bracket secure cabinet to the floor

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Width 23.94 in
Depth 39.34 in Height 86.74 in
NEMA Rating 1 Indoor, electrical protection Rack Units 42
Material Steel Finish Black,Steel
Color Black Standards EIA RS-310-D, UL508A Listed, Type 1, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 1, File No. E61997
Application Networking, Storage and Data Center UPC 783510153373

Packages

1 - UNIT - 1