Abbotsford
HOFPSC2069

HOFFMAN PSC2069 Cabinet server 42-units steel light-grey 23.94x35.4x82.08"

Price $8,317.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC2069
Documents Documents

Description

SIZE 23.62 INCH W X 35.4 INCH D X 78.74 INCH H; WELDED STEEL FRAME; RAL 7035 LIGHT GRAY; VENTED WINDOW DOOR WITH LOCKING HANDLE, REAR PERFORATED DOOR; 42 RACK(S); FLOOR MOUNTING; MOUNTING HARDWARE (20) SCREW, CAGE NUT, WASHER; APPLICATION DATA SERVER; APPROVAL CE; PROLINE[R] BRAND


Front window door with key lock and vents offers visibility and ventilation

Open base with casters and levelers

Fully perforated rear door promotes airflow providing passive cooling to equipment

2000-mm tall cabinets have split rear perforated doors

Both front and rear doors provide security via lockable handles

Quick-release latches on side panels provide easy service access

Fully perforated top cover with two cable entry ports for easy access and service

Mounting channels provide infinite front-to-back adjustment of rack angles

Rack angles are coated with black polyester powder paint

Meets industry testing standards criteria

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Free-Stand Width 23.75 in
Depth 35.4 in Height 82.08 in
Rack Units 42 Material Mild Steel
Finish Powder Coated Color Light Gray
Standards EIA 310-D Application Networking, Storage and Data Center
UPC 783510351298

Packages

1 - UNIT - 1